Skip to content Skip to navigation menu
Blue  One Size Ponchos

62

Blue One Size Ponchos
Item #117166538
  • One Size Size
  • Blue Color
Blue  One Size Ponchos
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size Size
  • Blue Color

description

  • Ideal for light duty applications or to keep packed away for emergency use.

features

  • Attached Hood For Convenience
  • Side Seam Snaps For Added Protection
  • Water Repellent
  • .10mm Vinyl
  • 52" Wide X 80" Long
Color Blue
Weight 0.58 LB
EAN or UPC 72874006204
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison