Skip to content Skip to navigation menu
PIP6144/XL

6144/XL

IRONCAT Premium Top Grain Kidskin, Tig Welder, 4" Cuff, Kevlar Thread ,WCPG SIZE XL-Natural
Item #117166536
  • Natural Color
  • X-Large Size
  • Premium Grade
PIP6144/XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Natural Color
  • X-Large Size
  • Premium Grade

description

  • Ideal for Tig welding and automotive assembly.

features

  • Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
  • Stitched with Kevlar® adding strength and burn resistance
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Split leather cuff for added forearm protection and allows for easy on and off
  • Straight thumb increases comfort in closed-fisted work
Color Natural
HRC Method ATPV
HRC Cal 39
HRC Level 3
Cuff Gauntlet
Lining Kevlar
Hide Top Grain Kidskin
Weight 0.48 LB
EAN or UPC 662909078568
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison