Skip to content Skip to navigation menu
PIP6144/2XL

6144/2XL

IRONCAT Premium Top Grain Kidskin, Tig Welder, 4" Cuff, Kevlar Thread ,WCPG SIZE 2XL-Natural
Item #117166532
  • Natural Color
  • 2X-Large Size
  • Premium Grade
PIP6144/2XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Natural Color
  • 2X-Large Size
  • Premium Grade

description

  • Ideal for Tig welding and automotive assembly.

features

  • Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
  • Stitched with Kevlar® adding strength and burn resistance
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Split leather cuff for added forearm protection and allows for easy on and off
  • Straight thumb increases comfort in closed-fisted work
Lining Kevlar
HRC Method ATPV
Hide Top Grain Kidskin
Color Natural
Cuff Gauntlet
HRC Level 3
HRC Cal 39
Weight 0.48 LB
EAN or UPC 662909078575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison