Skip to content Skip to navigation menu
PIP6143/M

6143/M

IRONCAT Premium Goatskin/Cowhide, Mig Wedling, 4" Cuff, Kevlar Thread ,WCPG SIZE M-Brown
Item #117166530
  • Brown Color
  • Medium Size
PIP6143/M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brown Color
  • Medium Size

description

  • Ideal for Mig welding and automotive assembly.

features

  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
  • Straight thumb increases comfort in closed-fisted work
  • Fleece Lined for additional heat protection
  • Stitched with Kevlar® adding strength and burn resistance
  • Split Leather gauntlet cuff allows for easy on and off
Color Brown
Cuff Gauntlet
Hide Top Grain Goatskin
Lining Fleece Pile
Weight 2.81 LB
EAN or UPC 662909002624
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison