Skip to content Skip to navigation menu
PIP6142/L

6142/L

IRONCAT Premium Goatskin Tig Welding, 4" Cuff, Kevlar Thread,WCPG SIZE L-Natural
Item #117166526
  • Natural Color
  • Large Size
  • Premium Grade
PIP6142/L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Natural Color
  • Large Size
  • Premium Grade

description

  • Ideal for Tig welding and automotive assembly.

features

  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Stitched with Kevlar® adding strength and burn resistance
  • Split Leather Gauntlet cuff allows for easy on and off
Hide Top Grain Goatskin
Lining Unlined
Cuff Gauntlet
Color Natural
Weight 1.98 LB
EAN or UPC 662909003423
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison