PIP
6141/3XL
IRONCAT Premium Kidskin, Tig Welding, 4" Cuff, Kevlar Thread,WCPG SIZE 3XL-Natural
Item #117166521
- Natural Color
- 3X-Large Size
- Premium Grade
description
- Ideal for Tig welding and automotive assembly.
features
- Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
- Stitched with Kevlar® adding strength and burn resistance
- Split leather gauntlet cuff for added forearm protection and allows for easy on and off
- Straight thumb increases comfort in closed-fisted work
- Unlined palm for dexterity
| Color | Natural |
| Cuff | Gauntlet |
| Lining | Unlined |
| Hide | Top Grain Kidskin |
| Weight | 0.7 LB |
| EAN or UPC | 662909003386 |
