PIP
6140/S
IRONCAT Premium Kidskin, Tig Welding, 2" Cuff, Kevlar Thread,WCPG SIZE S-Natural
Item #117166518
- Natural Color
- Small Size
- Premium Grade
description
- Ideal for Tig welding and automotive assembly.
features
- Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
- Stitched with Kevlar® adding strength and burn resistance
- Split leather cuff for added forearm protection and allows for easy on and off
- Straight thumb increases comfort in closed-fisted work
- Unlined palm for dexterity
| Hide | Top Grain Kidskin |
| Cuff | Band Top |
| Color | Natural |
| Weight | 0.32 LB |
| EAN or UPC | 662909003256 |
