- Green Color
- X-Large Size
description
- Used for Tig Welding, Metal Fabrication
features
- ARC Rating: ATPV 6.9 cal/cm2
- PPE 1 (HRC 1)
- Innovative Modacrylic FR blended fiber shell provides heat resistance and cut protection
- FR Silicone dotted coating provides great dexterity, comfort and heat protection
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
| HRC Cal | 6.9 |
| Color | Green |
| Cuff | Knit Wrist |
| Coating Color | Gray |
| HRC Level | 1 |
| Coating Coverage | Palm & Fingers |
| Weight | 0.07 LB |
| EAN or UPC | 662909078506 |

