PIP
6030/M
IRONCAT Premium Deerskin, Mig Welding, 4" Cuff, Kevlar Thread,WCPG SIZE M-Gold
Item #117166502
- Gold Color
- Medium Size
- Premium Grade
description
- Ideal for welding and hot material handling.
features
- Split Deerskin leather construction provides dexterity and flexibility
- Stitched with Kevlar® adding strength and burn resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Cotton foam lining on back of hand gives welders additional heat protection but still absorbs moisture
| Cuff | Straight |
| Color | Gold |
| Hide | Top Grain Deerskin |
| Lining | Cotton Foam |
| Weight | 0.13 LB |
| EAN or UPC | 662909003119 |
