Skip to content Skip to navigation menu
PIP6030/L

6030/L

IRONCAT Premium Deerskin, Mig Welding, 4" Cuff, Kevlar Thread,WCPG SIZE L-Gold
Item #117166501
  • Gold Color
  • Large Size
  • Premium Grade
PIP6030/L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gold Color
  • Large Size
  • Premium Grade

description

  • Ideal for welding and hot material handling.

features

  • Split Deerskin leather construction provides dexterity and flexibility
  • Stitched with Kevlar® adding strength and burn resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Cotton foam lining on back of hand gives welders additional heat protection but still absorbs moisture
Lining Cotton Foam
Hide Top Grain Deerskin
Cuff Straight
Color Gold
Weight 0.13 LB
EAN or UPC 662909003126
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison