Skip to content Skip to navigation menu
PIP6021/S

6021/S

IRONCAT Premium Grain Pigskin, Mig Welding, 4" Cuff, Kevlar Thread,WCPG SIZE S-Natural
Item #117166499
  • Natural Color
  • Small Size
  • Premium Grade
PIP6021/S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Natural Color
  • Small Size
  • Premium Grade

description

  • Ideal for Mig welding and automotive assembly.

features

  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Straight thumb increases comfort in closed-fisted work
  • Stitched with Kevlar® adding strength and burn resistance
  • Split leather gauntlet cuff for added forearm protection and allows for easy on and off
  • Unlined palm for dexterity
Color Natural
Cuff Gauntlet
Hide Top Grain Pigskin
Lining Unlined
Weight 0.0 LB
EAN or UPC 662909003034
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison