Skip to content Skip to navigation menu
PIP6000/S

6000/S

IRONCAT Premium Grain Cowhide Mig Tig Glove, Kevlar Thread SIZE S-Red
Item #117166491
  • Red Color
  • Small Size
  • Regular Grade
PIP6000/S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Red Color
  • Small Size
  • Regular Grade

description

  • Ideal for Mig Tig welding and automotive assembly.

features

  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Stitched with Aramid adding strength and burn resistance
  • Split leather band top cuff helps protect wrist area and allows for easy on and off
Cuff Gauntlet
Lining Unlined
Hide Top Grain Cowhide
Color Red
Weight 0.0 LB
EAN or UPC 662909600028
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison