PIP
600-EA/S
Split Cowhide Leather Glove, Full Leather Back, Select Grade, Green Safety Cuff SIZE S-Green
Item #117373634
- Green Color
- Small Glove Size
- Safety Cuff
description
- Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
features
- Fleece lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Full leather back provides heavy duty protection
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
| Thumb | Wing |
| Glove Size | Small |
| Color | Green |
| Back | Full Leather |
| Hide | Split Cowhide |
| Cuff | Safety |
| Stitching | Nylon |
| Palm | Single |
| Weight | 5.25 LB |
| EAN or UPC | 662909005984 |
