PIP
600-EA/M
Split Cowhide Leather Glove, Full Leather Back, Select Grade, Green Safety Cuff SIZE M-Green
Item #117373633
- Green Color
- Medium Glove Size
- Safety Cuff
description
- Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
features
- Fleece lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Full leather back provides heavy duty protection
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
| Stitching | Nylon |
| Glove Size | Medium |
| Hide | Split Cowhide |
| Palm | Single |
| Thumb | Wing |
| Back | Full Leather |
| Cuff | Safety |
| Color | Green |
| Weight | 5.69 LB |
| EAN or UPC | 662909005991 |
