Skip to content Skip to navigation menu
PIP558/XXL

558/XXL

Split Cowhide Leather Palm, Standard Grade, Blue/Red Fabric Back, Safety Cuff SIZE 2XL-Blue
Item #117373625
  • Blue Color
  • 2X-Large Glove Size
  • Safety Cuff
PIP558/XXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Blue Color
  • 2X-Large Glove Size
  • Safety Cuff

description

  • Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.

features

  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Meets the content requirements for Chromium VI free leather
Hide Split Cowhide
Thumb Wing
Glove Size 2X-Large
Color Blue
Stitching Nylon
Back Canvas
Cuff Safety
Palm Single
Weight 0.99 LB
EAN or UPC 662909055828
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison