PIP
5555/L
Pigskin Leather Palm, Blue Striped Fabric Back, 120g Thermal Lining, Safety Cuff SIZE L-Blue
Item #117373611
- Blue Color
- Large Glove Size
- Canvas Material
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Beige thermal lining provides superior insulation without the bulk of fleece
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Safety cuff helps protect wrist and allows for fast removal
| Thumb | Wing |
| Glove Size | Large |
| Material | Canvas |
| Color | Blue |
| Palm | Leather |
| Hide | Top Grain Pigskin |
| Cuff | Safety |
| Back | Canvas |
| Weight | 1.65 LB |
| EAN or UPC | 662909555519 |
