Most popular grade, providing the best mix of quality and price. Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
features
Double palm offers comfort, insulation and heat protection
Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
Wing thumb increases comfort in open-handed work
Fabric back provides breathability and flexibility
Leather knuckle strap and finger tips for extra protection
Elastic closure sewn inside glove for safety and comfort
Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
Cuff
Safety
Palm
Double
Thumb
Wing
Back
Canvas
Glove Size
Small
Stitching
Nylon
Color
Green
Hide
Split Cowhide
Weight
0.0 LB
EAN or UPC
662909085009
We're here for you
with Service Centers across the country - We have your back