PIP
500DP-AA/XL
Prem Split Cow Double Palm, Wing Thumb, White Canvas Back, Rubber Safety Cuff SIZE XL-Natural
Item #117373564
- Natural Color
- X-Large Glove Size
- Safety Cuff
description
- Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
features
- Reinforced double split leather on palm, index finger and back of middle and ring fingers offer comfort, insulation and heat protection
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Rugged extra strength back and cuff
- Stitched with Aramid adding strength and burn resistance
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
| Cuff | Safety |
| Back | Canvas |
| Hide | Split Cowhide |
| Glove Size | X-Large |
| Color | Natural |
| Stitching | Aramid |
| Thumb | Wing |
| Palm | Double |
| Weight | 0.0 LB |
| EAN or UPC | 662909500298 |
