PIP
500DC
Split Cowhide Leather Palm, Select Grade, Natural Canvas Back, Duck Safety Cuff SIZE MENS-Natural
Item #117373549
- Natural Color
- MENS Glove Size
- Safety Cuff
description
- Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
features
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Rugged extra strength back and cuff
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Duck safety cuff helps protect wrist, allows for fast removal, and is washable for longer wear
| Glove Size | Mens |
| Palm | Single |
| Hide | Split Cowhide |
| Stitching | Nylon |
| Cuff | Safety |
| Color | Natural |
| Back | Canvas |
| Thumb | Wing |
| Weight | 0.0 LB |
| EAN or UPC | 662909500199 |
