PIP
5000/XL
Cowhide Leather Palm, Prem Grade, White Fabric Back, Wing Thumb, Safety Cuff, XL SIZE XL-Natural
Item #117373548
- Natural Color
- X-Large Glove Size
- Safety Cuff
description
- Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
features
- Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Safety cuff helps protect wrist and allows for fast removal
| Thumb | Wing |
| Cuff | Safety |
| Stitching | Nylon |
| Glove Size | X-Large |
| Hide | Top Grain Cowhide |
| Color | Natural |
| Back | Fabric |
| Palm | Single |
| Weight | 0.0 LB |
| EAN or UPC | 662909500038 |
