
PIP
5000/S
Cowhide Leather Palm, Prem Grade, White Fabric Back, Wing Thumb, Safety Cuff, S SIZE S-Natural
Item #117373547


- Natural Color
- Small Glove Size
- Safety Cuff
description
- Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
features
- Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Safety cuff helps protect wrist and allows for fast removal
Thumb | Wing |
Hide | Top Grain Cowhide |
Back | Fabric |
Color | Natural |
Palm | Single |
Stitching | Nylon |
Glove Size | Small |
Cuff | Safety |
Weight | 0.0 LB |
EAN or UPC | 662909500021 |
