
- One Size Size
- Yellow Color
description
- Ideal for light duty applications or to keep packed away for emergency use.
features
- Attached Hood
- Measures 52" X 80"
- Sealed Side Seams
- Water Repellent
- Yellow 4 MIL (0.10 mm) Polyethylene Poncho
Color | Yellow |
Weight | 0.24 LB |
EAN or UPC | 72874004309 |
