Skip to content Skip to navigation menu
Hi-Vis Yellow  2X-Large Pant

3NR40002X

Hi-Vis Yellow 2X-Large Pant
Item #117373511
  • 2X-Large Size
  • Hi-Vis Yellow Color
Hi-Vis Yellow  2X-Large Pant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2X-Large Size
  • Hi-Vis Yellow Color

description

  • Ideal for construction, municipalities, shipyards, cold environments and anywhere hi-visibility apparel is necessary.

features

  • 100% Polyester 300D Oxford PU Coated
  • Waterproof High Visibility Yellow With Reflective Striping
  • Lined & Insulated To Keep You Warm In Cold Environments
  • Elastic Waist With Drawstring
  • Take-Up Snaps
  • Waterproof Taped Seams
  • Front Pocket Access
Color Hi-Vis Yellow
Weight 1.89 LB
EAN or UPC 72874079093
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison