Skip to content Skip to navigation menu
Hi-Vis Yellow  Large Pant

3NR3000L

Hi-Vis Yellow Large Pant
Item #117373508
  • Large Size
  • Hi-Vis Yellow Color
Hi-Vis Yellow  Large Pant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Large Size
  • Hi-Vis Yellow Color

description

  • Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

features

  • 100% Polyester 300D Oxford PU Coated
  • Waterproof High Visibility Yellow With Reflective Striping
  • Unlined & Breathable To Keep You Cool In Warm Environments
  • Waterproof Taped Seams
  • Elastic Waist With Drawstrings
  • Front Pocket Access
  • Ankle Zipper & Take-Up Snaps
Color Hi-Vis Yellow
Weight 1.32 LB
EAN or UPC 72874079123
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison