Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
features
Seamless cotton/polyester knit shell is comfortable and flexible
Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
Breathable glove shell
Knit Wrist helps prevent dirt and debris from entering the glove
Color coded hems for easy size identification
Ergonomic shaped curved finger pattern
Coating Color
Blue
Color
Gray
EN 388
2142
Gauge
10
Glove Size
Medium
EN 388 A
2
Coating
Latex
EN 388 T
4
EN 388 I
X
Color2
Gray
Cuff
Knit Wrist
EN 388 C
1
EN 388 2016
2142X
Coating Coverage
Palm & Fingers
EN 388 P
2
Weight
0.24 LB
EAN or UPC
616314003035
We're here for you
with Service Centers across the country - We have your back