- Black
- One Size
- Ears and Neck
description
- Designed to fit over hard hats in cold weather applications.
features
- Acrylic rib knit
- Stretches to fit snugly over most hard hat styles
- Keeps ears and back of neck protected from wind and cool conditions
| Layers | 1 |
| Style | Ears and Neck |
| Color | Black |
| Fabric | Acrylic |
| FR Washes | Non-FR |
| Weight | 0.2 LB |
| EAN or UPC | 616314190346 |

