- Hi-Vis Yellow Color
- 5X-Large Size
description
- Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
features
- 100% Polyester Birdseye fabric
- Durable lightweight performance wicking material
- Enhanced with UPF 50+ protection and insect repellent treatment
- Black trim along the inside of the arm and side helps hide dirt
- ANSI Compliant fabric
| Color | Hi-Vis Yellow |
| Fabric | Polyester |
| Weight | 0.5 LB |
| EAN or UPC | 616314224300 |

