PIP
282-ABR170-OR
JSP HardCap A1+ Low-Profile, Hi-Vis Orange, Std 2.75" Brim, HDPE Liner ,ABR1 SIZE OS-Hi-Vis Orange
Item #103224262
- Hi-Vis Orange
- One Size
applications
- Safeguard against accidental bumping or scraping of the head
- Ideal in areas where hard hats are not required
features
- Inner High-Density Polyethylene (HDPE) liner with foam cushioning
- Fully adjustable to allow perfect fit
- Holes in the liner add ventilation for coolness and comfort
- The protective liner is removable, so the outer cap is fully washable
- Terry cloth sweatband adds comfort and absorption for the wearer
- Available with reduced brim for better vision when looking up
- Sleek designs are almost indistinguishable from a baseball cap
| Color | Hi-Vis Orange |
| Manufacturer Name | PIP |
| Weight | 0.55 LB |
| EAN or UPC | 5038428136181 |
