
PIP
282-ABR170-LY
JSP HardCap A1+ Low-Profile, Hi-Vis Lime, Std 2.75" Brim, HDPE Liner ,ABR170 SIZE OS-Hi-Vis Yellow
Item #103231085


- Hi-Vis Yellow
- One Size
applications
- Safeguard against accidental bumping or scraping of the head
- Ideal in areas where hard hats are not required
features
- Inner High-Density Polyethylene (HDPE) liner with foam cushioning
- Fully adjustable to allow perfect fit
- Holes in the liner add ventilation for coolness and comfort
- The protective liner is removable, so the outer cap is fully washable
- Terry cloth sweatband adds comfort and absorption for the wearer
- Available with reduced brim for better vision when looking up
- Sleek designs are almost indistinguishable from a baseball cap
Manufacturer Name | PIP |
Color | Hi-Vis Yellow |
Weight | 0.55 LB |
EAN or UPC | 5038428136174 |
