PIP
282-ABM130-21
JSP HardCap A1+ Low-Profile, Navy/ Navy, Micro 1" Brim, HDPE Liner ,ABM130 SIZE OS-Navy
Item #103219940
- Navy
- Black
- Gray
- One Size
applications
- Safeguard against accidental bumping or scraping of the head
- Ideal in areas where hard hats are not required
features
- Inner High-Density Polyethylene (HDPE) liner with foam cushioning
- Fully adjustable to allow perfect fit
- Holes in the liner add ventilation for coolness and comfort
- The protective liner is removable, so the outer cap is fully washable
- Sleek designs are almost indistinguishable from a baseball cap
- Terry cloth sweatband adds comfort and absorption for the wearer
- Available with reduced brim for better vision when looking up
| Manufacturer Name | PIP |
| Color | Navy, Black, Gray |
| Weight | 0.49 LB |
| EAN or UPC | 5038428135900 |
