Skip to content Skip to navigation menu
PIP281-CR2-10

281-CR2-10

One Size Hard Hat Accessory
Item #111660332
  • One Size
  • Silver Color
PIP281-CR2-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Silver Color

description

  • Suitable for a range of hazardous environments like construction, mining, highways, civil engineering and offshore drilling where it is essential that workers must be seen.

features

  • Class R2 high intensity reflective material offers significantly more reflectivity than standard reflective clothing material
  • After application the hard hat will have 360° reflective coverage
Color Silver
Weight 0.0 LB
EAN or UPC 5038428000550
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison