Skip to content Skip to navigation menu
Gray One Size Hard Hat Accessory

280-HP641S

Gray One Size Hard Hat Accessory
Item #117570617
  • One Size
  • Gray Color
Gray One Size Hard Hat Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Gray Color

description

  • Durable 4-pt. nylon replacement suspension fits Dyanmic® 280-HP241, 280-HP341,280- HP441, 280-HP641, & 280-HP1041 Hard Hats

features

  • Suspension for 280-HP241,280- HP341,280- HP441, 280-HP641, & 280-HP1041 Hard Hats
  • 4-point quick release suspension with dual position height adjustment ensures a proper fit
  • Strong double-layer woven nylon straps provide durability and secure fit for all day wear
  • Inner suspension includes comfortable padding for above the brow line
  • Adjustable pin-lock comfortably accommodates all head sizes
Color Gray
Weight 0.08 LB
EAN or UPC 620606004815
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison