Skip to content Skip to navigation menu
Black One Size Hard Hat Accessory

280-HP542FM

Black One Size Hard Hat Accessory
Item #117570600
  • One Size
  • Black Color
Black One Size Hard Hat Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Black Color

description

  • Replacement lateral impact protection foam liner for Dynamic™ Type II hard hats

features

  • Replacement liner fits: 280-HP542, 280-HP542R, 280-HP642R 280-HP842R, 280-HP842SR, 280-HP1142RSP, 280-HP1142RSPV
Color Black
Weight 0.0 KG
EAN or UPC 620606000923
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison