
PIP
280-EV6151-60
JSP Evolution 6151, Red, 6-Pt Textile Susp, Wheel Ratcht, Class E SIZE OS-Red
Item #103230863


- Hard Hat
applications
- Provide protection from falling debris, low hanging objects and electrical hazards
- Use of ANSI compliant head protection is required by OSHA and helps workers avoid serious injury
features
- HDPE shell designed with five raised channels across the top of the helmet for strength
- Six point suspension system
- Unique "3D adjustment" provides precise fit using harness depth settings
- Choice of slip ratchet or wheel ratchet adjustment
- Meets and exceeds ANSI/ISEA Z89.1-2009 standard for Type I, Class E
- Vented versions available to reduce inside helmet temperatures - ANSI Class C
- Short brim versions available for improved vision when looking up
Color | Red, Black, Blue, Gray, Green, Neon Orange, Neon Yellow, Pink, White, Yellow |
Weight | 1.1 LB |
EAN or UPC | 5038428136754 |
