Skip to content Skip to navigation menu
PIP280-AHS150-10

280-AHS150-10

JSP MK8 Evolution, White, Liner w/ Textile Susp, Wheel Ratcht, Class E SIZE OS-White
Item #105366161
  • White
  • Blue
  • Yellow
  • One Size
PIP280-AHS150-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White
  • Blue
  • Yellow
  • One Size

features

  • Offers side (lateral) impact protection, as well as side penetration protection
  • Expanded Polystyrene (EPS) Impact Liner helps absorb the forces of impact
  • High-Density Polyethylene (HDPE) shell
  • Deluxe polyester strap suspension with crown pad webbing
  • Ratchet suspension allows user to adjust while wearing
  • Lightweight at only 19 oz
  • Conforms to ANSI Z89.1-2009 Type II Class E, G and C
  • also European standard EN14052
Color White, Blue, Yellow
Weight 2.06 LB
EAN or UPC 5038428120296
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison