
PIP
2518KTE
18" Kevlar Sleeve W/ Thumb Hole,WCPG RKS18TH-WC 9110-RKS18TH-WC SIZE 18"-Yellow
Item #117165936


- Yellow
- 18 in Size
description
- Ideal for applications where arm cut protection is needed, such as assembly, plastic molding, metal fabrication, automotive.
features
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
- Seamless knit for comfort and flexibility
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
Standard | ANSI Method TDM, ANSI Cut 2, ANSI Cut 9 A2 |
Color | Yellow |
Weight | 0.04 LB |
EAN or UPC | 662909251824 |
