Skip to content Skip to navigation menu
PIP2514K

2514K

14" Kevlar Sleeve,WCPG RKDS14-WC 9110-RKDS14-WC SIZE 14"-Yellow
Item #117165929
  • Yellow
  • 14 in Size
PIP2514K
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Yellow
  • 14 in Size

description

  • Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.

features

  • Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Seamless knit for comfort and flexibility
  • 2-Ply construction for added protection
Standard ANSI Method TDM, ANSI Cut 3, ANSI Cut 9 A3
Color Yellow
Weight 0.05 LB
EAN or UPC 662909251404
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison