
PIP
2512KTE
12" Single Ply Kev Slv W/ Thumb Hole,WCPG RKS12TH-WC 9110-RKS12TH-WC SIZE 12"-Yellow
Item #117165928


- Yellow
- 12 in Size
description
- Ideal for applications where arm cut protection is needed, such as assembly, plastic molding, metal fabrication, automotive.
features
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
- Seamless knit for comfort and flexibility
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
Standard | ANSI Method TDM, ANSI Cut 2, ANSI Cut 9 A2 |
Color | Yellow |
Weight | 0.03 LB |
EAN or UPC | 662909025111 |
