Skip to content Skip to navigation menu
Black Anti-Scratch Anti-Fog One Size Hard Hat Accessory

250-EVS-0002

Black Anti-Scratch Anti-Fog One Size Hard Hat Accessory
Item #113044070
  • One Size
  • Black Color
Black Anti-Scratch Anti-Fog One Size Hard Hat Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Black Color

description

  • A polycarbonate retractable eyeshield with a I/O (Indoor/Outdoor) lens. Designed for attaching to the JSP® Evolution® Deluxe range of hard hats.

features

  • Easy assembly into any Evolution® Deluxe 6100 hard hat
  • Retracts into helmet shell when not in use
  • Anti-scratch/anti-fog lens coating
  • Polycarbonate lenses block 99.99% of the sun's ultraviolet rays.
  • This ultraviolet protection has already been incorporated within the lens material when the lenses are being produced
  • Meets ANSI Z87.1- 2010 requirements
Color Black
Weight 0.14 LB
EAN or UPC 5038428188760
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison