
PIP
250-AN-10121
Anser, Brown Lens, AS, Camo Frm, Rubber Tmpl Tips, Incl Neck Cord SIZE OS-Camouflage
Item #111660728


- Camouflage Lens Color
- Anti-Scratch Lens Coating
description
- Wraparound temples with rubberized tips gently grip the wearer's head.
features
- Lightweight, semi-rimless design provides all day user comfort
- Sleek, sporty style with wraparound lens protection
- Bayonet temples with flexible rubber tips offer a comfortable, secure fit
- Soft rubber nose pads help keep the glasses in place
- Supplied with an adjustable neck cord
- 9 Base curve lens
- Meets ANSI Z87.1+
Lens Color | Camouflage |
Standard | ANSI Z87 |
Temple | Bayonet, Rubber Tips |
Lens Coating | Anti-Scratch |
Frame Style | Semi-Rimless |
Base Curve | 9 |
Bridge | Rubber |
Frame Fit | Universal |
Weight | 0.09 LB |
EAN or UPC | 899558002143 |
