PIP
250-57-0004
Bond, Red Mirror Plus Lens, AS, Translucent Charcoal Frame SIZE OS-Dark Gray
Item #113044058
- Dark Gray Lens Color
- Anti-Scratch/Anti-Reflective Lens Coating
description
- A modernized version of a classic look fits great for any application.
features
- Classic keyhole bridge design improves comfort and fit
- Nylon frame increases flexibility and comfort
- Frame contains no metal parts
| Base Curve | 8 |
| Frame Fit | Universal |
| Frame Style | Full |
| Bridge | Keyhole |
| Lens Color | Dark Gray |
| Temple | Spatula |
| Standard | ANSI Z87 |
| Lens Coating | Anti-Scratch, Anti-Reflective |
| Weight | 0.14 LB |
| EAN or UPC | 616314213496 |
