Skip to content Skip to navigation menu
PIP250-47-0007

250-47-0007

Sunburst, Gld Mir Plus, AS/AR, Blk Frm, Rubber Pads & Temple Tips SIZE OS-Black
Item #111659398
  • Black Lens Color
  • Anti-Scratch/Anti-Reflective Lens Coating
PIP250-47-0007
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Lens Color
  • Anti-Scratch/Anti-Reflective Lens Coating

description

  • Eliminate reflection and glare when working outdoors or near water.

features

  • Lightweight, full frame design offers all day comfort
  • Bayonet temples are rubber co-molded for a secure fit
  • Non-slip rubber nose pads provide a comfortable fit
  • 8 Base curve lens
  • Meets ANSI Z87.1+
Bridge Rubber
Temple Bayonet, Co-molded
Frame Fit Universal
Lens Coating Anti-Scratch, Anti-Reflective
Frame Style Full
Lens Color Black
Standard ANSI Z87
Base Curve 8
Weight 0.15 LB
EAN or UPC 616314129230
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison