PIP
250-46-0520
Captain, Clr Lens, FogLess 360, Clr Bayonet Temples, Rubber Pads, SIZE OS-Clear
Item #113044041
- Clear Lens Color
- Anti-Scratch/FogLess 3Sixty Lens Coating
description
- Popular one-piece lens design that offers a perfect fit.
features
- Lightweight, rimless design provides all day user comfort
- Bayonet temples with end tips that curve out for ease of placement on face
- Non-slip rubber nose pads offer a secure fit
- FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
- 9 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Temple | Bayonet, Rubber Tips |
| Frame Style | Rimless |
| Standard | ANSI Z87 |
| Lens Color | Clear |
| Lens Coating | Anti-Scratch, FogLess 3Sixty |
| Base Curve | 10 |
| Bridge | Rubber |
| Frame Fit | Narrow Face |
| Weight | 0.11 LB |
| EAN or UPC | 616314200076 |
