PIP
250-46-0226
Captain, I/O Bl Lens, AS/AF, Clr Bayonet Temples, Rubber Pads, CSA SIZE OS-Brown
Item #111659478
- Brown Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Popular one-piece lens design that offers a perfect fit.
features
- Lightweight, rimless design provides all day user comfort
- Bayonet temples with end tips that curve out for ease of placement on face
- Non-slip rubber nose pads offer a secure fit
- 9 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Base Curve | 10 |
| Temple | Bayonet, Rubber Tips |
| Bridge | Rubber |
| Lens Color | Brown |
| Frame Style | Rimless |
| Standard | ANSI Z87, CSA Z94 Compliant |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Frame Fit | Narrow Face |
| Weight | 0.11 LB |
| EAN or UPC | 616314129186 |
