PIP
250-45-1020
Radar, Clr Lens, AS/AF, Red Bayonet Temples, Rubber Pads, CSA SIZE OS-Red
Item #111659547
- Red Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- One-piece lens design with stylish temples that are sure to get you noticed.
features
- Lightweight, rimless design offers optimal protection
- Bayonet temples are rubber co-molded for a comfortable fit
- Non-slip rubber nose pads provide a secure fit
- 9 Base curve lens
| Bridge | Rubber |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Lens Color | Red |
| Frame Fit | Universal |
| Standard | ANSI Z87, CSA Z94 Compliant |
| Temple | Bayonet, Co-molded |
| Frame Style | Rimless |
| Base Curve | 10 |
| Weight | 0.1 LB |
| EAN or UPC | 616314129117 |
