PIP
250-45-0226
Radar, I/O Bl Lens, AS/AF, Gry Bayonet Temples, Rubber Pads, CSA SIZE OS-Gray
Item #111659544
- Gray Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- One-piece lens design with stylish temples that are sure to get you noticed.
features
- Lightweight, rimless design offers optimal protection
- Bayonet temples are rubber co-molded for a comfortable fit
- Non-slip rubber nose pads provide a secure fit
- 9 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Frame Fit | Universal |
| Bridge | Rubber |
| Lens Color | Gray |
| Temple | Bayonet, Co-molded |
| Base Curve | 10 |
| Frame Style | Rimless |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Standard | ANSI Z87, CSA Z94 Compliant |
| Weight | 0.1 LB |
| EAN or UPC | 616314129100 |
