PIP
250-33-0226
Commander, I/O Bl Lens, AS/AF, Gloss Blk Frm, Rubber Pads , CSA SIZE OS-Black
Item #111660678
- Black Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Unique styling that will command your attention with fit, comfort and a variety of technical lens treatments.
features
- Lightweight, semi-rimless design offers extensive eye coverage and all day comfort
- Bayonet style temples with non-slip rubber pads provide a secure fit
- Adjustable rubber nose pads offer a custom, comfortable fit
- 9.5 Base curve lens
- Meets ANSI Z87.1+
| Standard | ANSI Z87 |
| Frame Fit | Universal |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Base Curve | 9.5 |
| Temple | Bayonet, Rubber Tips |
| Frame Style | Semi-Rimless |
| Bridge | Rubber |
| Lens Color | Black |
| Weight | 0.11 LB |
| EAN or UPC | 616314130359 |
