PIP
250-32-0031
Recon, Gradient Lens, AS/AF, Blk Tmpls, Rubber Nose & Tmpl Pads, CSA SIZE OS-Black
Item #111659638
- Black Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Trendy rimless design offering ultimate comfort with non-slip bridge and end tips.
features
- Lightweight, rimless design provides all day comfort
- Flexible bayonet temples contain rubber pads for a secure, non-slip fit
- Adjustable rubber nosepiece provides a comfortable fit
- 9 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Lens Coating | Anti-Scratch, Anti-Fog |
| Frame Fit | Universal |
| Temple | Bayonet, Rubber Tips |
| Bridge | Rubber |
| Frame Style | Rimless |
| Standard | ANSI Z87, CSA Z94 |
| Base Curve | 9 |
| Lens Color | Black |
| Weight | 0.1 LB |
| EAN or UPC | 616314130311 |
