- Black Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- This popular style comes in a variety of different polycarbonate lenses to fit your application.
features
- Lightweight, rimless design provides all day user comfort
- Foam padding forms a seal to keep out dust and airborne particles
- Thin, flexible temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- 9.5 Base curve lens
- Meets ANSI Z87.1+
| Bridge | Molded |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Frame Fit | Universal |
| Lens Color | Black |
| Standard | ANSI Z87 |
| Frame Style | Foam-Lined |
| Base Curve | 9.5 |
| Temple | Spatula |
| Weight | 0.1 LB |
| EAN or UPC | 616314165184 |

