PIP
250-00-0020
Z11sm, Clr AF Lens, Clr Tmpls, Relaxed Bridge, Flexible Tmpls SIZE OS-Clear
Item #103221144
- Clear Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Z12 redesigned with a reduced frame to fit smaller and slender faces.
features
- Ideal for women and men with narrow faces
- Lightweight, rimless design provides all day user comfort
- Thin, flexible temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- 10 Base curve lens
- Meets ANSI Z87.1+
| Temple | Spatula |
| Lens Color | Clear |
| Standard | ANSI Z87 |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Frame Fit | Universal |
| Bridge | Molded |
| Frame Style | Rimless |
| Base Curve | 10 |
| Weight | 0.07 LB |
| EAN or UPC | 616314117244 |
